Beli Pressure Gauge Ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  2. TECHCROFT Pressure Gauge GSS63
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  3. NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp1.799.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  4. NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)
    41%
    Mulai

    Rp1.399.900

    NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  5. monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp149.900

    monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarless
    atribut:
    • Case Shape: Vertical collarless
    • Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
    • Outer Diameter d (mm): 68
    • The Outer Diameter (Ø mm): 60
    • The connecting portion screw: G1 / 4
    • Thickness (mm): 30.8
  6. NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.
    atribut:
    • Performance: General, vibration proof (V)
    • Dimension H (mm): 70
    • Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
    • Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
    • Minimum Scale (MPa): 0.02
    • Nominal Dimensions (mm): phi 75
    • Call: AT G3 / 8 75x1MPa
    • Case Shape: Vertical A frame
    • Connection Screw: G3 / 8
    • Connection size: G3 / 8B
    • Dimension F (mm): 18
    • Dimensions d (mm): 80.5
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: C3604BD
    • Measurement Fluid: Gas or liquid
    • Operating Temperature Range (°C): -5 to 40
    • Pressure Range (MPa): 0-1
    • Thickness (mm): 35
    • Weight (g): 300
  7. BLACKMAX Manifold Gauge Sets (Pengukur Tekanan AC)
    Mulai

    Rp5.799.900

    BLACKMAX Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
    atribut:
    • UNSPSC: 23151820
    • Gauges High Side Red: 0 to 800
    • Gauges Low Side Blue (in Hg-psi): 30 to 500
    • Hose Length (inch): 60
    • Material: Aluminium
    • Product Type: Mechanical Manifold Gauge Set
    • Standards: UL/SAE
  8. NAGANO KEIKI Pressure Gauge Compact (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp269.900

    NAGANO KEIKI Pressure Gauge Compact (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    -Pressure gauge type used for pressure measurement of small equipment or used for pressure measurement of pneumatic equipment, it helps in the miniaturization of the entire equipment.
    atribut:
    • Precision: ±3% FS
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
  9. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    87%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  10. YELLOW JACKET Manifold Gauge Replacement Gauges and Boots (Pengukur Tekanan AC)
    Mulai

    Rp599.900

    YELLOW JACKET Manifold Gauge Replacement Gauges and Boots (Pengukur Tekanan AC)
    Deskripsi:
    Replacement manifold gauges for low side manifold gauge sets.
  11. TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp96.900

    TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Deskripsi:
    TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
  12. monotaro Pressure Gauge General-Purpose G/Vertical/75phi (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp189.900

    monotaro Pressure Gauge General-Purpose G/Vertical/75phi (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Produk ini juga sering disebut dengan Vacuum Gauge
    atribut:
    • Dimensions e (mm): 15
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Case Shape: Vertical collarless
    • The Outer Diameter (Ø mm): 75
    • accuracy(%): 2.5
    • Dimension B (mm): 35
    • Dimension D (mm): 68
    • Dimensions a (mm): 77.5
    • Dimensions c (mm): 11.5
    • Measurement Fluid: Pneumatic, hydraulic, other
    • The connecting portion screw: G3 / 8
  13. NAGANO KEIKI Pressure Gauge Normal Type D Frame/Embedded Type 60 Phi (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp1.499.900

    NAGANO KEIKI Pressure Gauge Normal Type D Frame/Embedded Type 60 Phi (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Compatible with JIS B 7505-1 Bourdon tube pressure gauge. A pressure gauge with a structure that transmits the elastic deformation (movement) of the Bourdon tube to the pointer. Its simple structure makes it easy to handle. It can measure in a wide pressure range and is used in a wide range of fields.
    atribut:
    • Connection size: G1 / 4B
    • Type: Standard type pressure gauge (for indoor use)
    • Material Co., Ltd.: CA203
    • Outer Diameter (mm): 60
    • Case Shape: D type embedded type
  14. FLUKE Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp41.999.900

    FLUKE Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Product overview: Fluke 700G Pressure Gauge Calibrator. Designed for field pressure calibration, the Fluke 700G Series Pressure Gauge Calibrators give you the performance and durability that you have come to expect in Fluke pressure calibration products while being simple and easy-to-use. Whether you’re looking to connect to either a hydraulic or pneumatic test pump this series are designed to be a complete calibration solution with: - 23 pressure gauges. - Ranging ±10 inH2O/20 mbar to 10,000 psi/690 bar. With a standard accuracy of 0.05% of full scale and reference class gauges with accuracies of 0.04% you're sure to find a gauge that's the perfect fit for your application.
  15. Tasco A/C Pressure Regulator R410A R32 Gauge Manifold Kit (Regulator Tekanan Ac)
    Mulai

    Rp6.199.900

    Tasco A/C Pressure Regulator R410A R32 Gauge Manifold Kit (Regulator Tekanan Ac)
    Deskripsi:
    -Manifold main body, 92cm charge hose(red/blue/yellow)1 each, case
    atribut:
    • Low Pressure Compound Gauge (MPa): -0.1 to 3.8
    • Connection Port Diameter (inch): 5/16
    • Attached Case: Yes
    • Content Set: Manifold main body, 92cm charge hose(red/blue/yellow)1 each, case
    • Gauge Diameter (mm): 80
    • High Pressure Gauge (MPa): -0.1 to 5.3
  16. Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)
    Mulai

    Rp2.799.900

    Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)
    Deskripsi:
    Alat ukur manifold dan tekanan AC untuk refregeran R134a dan R404A
  17. NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    42%
    Mulai

    Rp1.199.900

    NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    -By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.
    atribut:
    • Case Shape: A
    • Bourdon Pipe Materials: Stainless Steel (SUS316)
    • Stock Materials: Stainless Steel (SUS316)
  18. MIGISHITA Pressure Gauge (Manometer / Alat Ukur Tekanan)
    48%
    Mulai

    Rp389.900

    MIGISHITA Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Excellent durability.- Can not be used for steam.
    atribut:
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
  19. SUPERCOOL A/C Charging Kit Diagnostic Tools (Peralatan Pengisian Freon)
    Mulai

    Rp3.699.900

    SUPERCOOL A/C Charging Kit Diagnostic Tools (Peralatan Pengisian Freon)
    Deskripsi:
    Manifold gauge sets, sometimes called HVAC gauges or refrigeration gauges, diagnose and repair refrigerators or cooling systems. They measure both low- and high-refrigerant pressure with either digital or mechanical gauges to troubleshoot issues such as leaks or to help when evacuating and recharging a system.
    atribut:
    • Application: Automotive A/C
    • Material: Aluminium, Brass, Steel
    • Number of Pieces: 5
    • Package Quantity: 1
Daftar Harga Pressure Gauge Ac Terbaru November 2026
NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp289.900
TECHCROFT Pressure Gauge GSS63Rp659.900
NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)Rp1.799.900
NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)Rp1.399.900
monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp149.900
NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer / Alat Ukur Tekanan)Rp409.900
BLACKMAX Manifold Gauge Sets (Pengukur Tekanan AC)Rp5.799.900
SMC Pressure GaugeRp50.900
NAGANO KEIKI Pressure Gauge Compact (Manometer / Alat Ukur Tekanan)Rp269.900
YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp169.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)